1-1/2 in. 300 psi Bronze FNPT Pressure Reducing Valve
Series 223 1-1/2 in. 300 psi Bronze FNPT Pressure Reducing Valve
Product Details
Product Details
- Furnished with separate strainer
- Enlarged diaphragm, spring cage and seat orifice for super capacity performance
Specifications
- ANSI:
- ANSI A112.26
- CSA Certified:
- CSA B356
- Collection:
- Series 223
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- IAPMO Listed:
- Yes
- Material:
- Bronze
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- Valve Body Style:
- Standard
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1-1/2 in
- Valve Type:
- Pressure Reducing Valve