3 in. 200 psi Cast Iron Flanged Pressure Reducing Valve
Series 2300 3 in. 200 psi Cast Iron Flanged Pressure Reducing Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hycar diaphragm and disc ensures responsive service and long service life
- For dead end service where supply flow is intermittent and changes rapidly such as flush valve service
- Cast iron body construction
- Designed to close against flow for smooth operation
Specifications
- ANSI:
- ANSI Class 125
- BAA Compliant:
- Yes
- Collection:
- Series 2300
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2000
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 10 in
- NSF Certified:
- No
- Pressure - High:
- 165
- Pressure - Maximum:
- 200 psi
- Recommended Valve Application:
- Commercial, Residential, Water
- Temperature Range:
- Up to 150 Deg F
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Disc Material:
- Hycar Composition
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 108 lb