1/2 in. Gasket Kit for 3001 Union
Series 3000 1/2 in. Gasket Kit for 3001 Union
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dielectric gasket kit
- Dielectric union
- Replacement gasket kit
- For use with water, air, oil, natural gas, propane, gasoline, kerosene, mineral oil, vegetable oil and alkaline
-
Lead Law Compliant, Not Certified
Documents
Specifications
- Brand Model Compatibility:
- Series 3003, 3004, 3006, 3007, 3008, 3001, 3005
- Collection:
- Series 3000
- Diameter - Inside 1:
- 1/2 in
- Diameter - Outside:
- 1/2 in
- Fitting Type:
- Flange Accessory Pack
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Rubber
- Material Type:
- Buna-N
- Maximum Temperature:
- 300
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 098268105049
- Weight:
- 0.08 lb