2-1/2 x 2-1/2 in. FIP Flange Dielectric Union

You last purchased this on
 
Watts

Series 3200 2-1/2 x 2-1/2 in. FIP Flange Dielectric Union

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series 3200 2-1/2 x 2-1/2 in. FIP Flange Dielectric Union

  • Fast #
  • Part #W3200L
  • Item #84365
  • Manufacturer Part #0822420
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Polysulfone insulator
  • Commercial and residential application
  • Buna-N gasket
  • Meet federal specifications for tensile strength and thread end connections
  • Designed and manufactured to the highest quality standards
  • Installed between pipes made from dissimilar metals and is used on applications such as hot water storage tanks, water and air conditioners, processing tanks, steam, gas, and water piping
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM A-197
BAA Compliant:
No
Collection:
Series 3200
End Connection 1:
FIPT
End Connection 2:
FIPT
End Connections:
FIPT
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Dielectric Union
Height:
4-11/25 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-3/4 in
Material:
Cast Iron
Maximum Temperature:
180
Pressure - Maximum:
175 psi
Weight:
14.55 lb
Width:
6 in