3-1/2 x 1/2 in. Bronze FNPT x MNPT Float Valve

You last purchased this on
 
Watts

Series 500 3-1/2 x 1/2 in. Bronze FNPT x MNPT Float Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series 500 3-1/2 x 1/2 in. Bronze FNPT x MNPT Float Valve

  • Fast #
  • Part #W50012D
  • Item #1217166
  • Manufacturer Part #0780004
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Bronze body
  • Serrated arms
  • Machined flange
  • Smooth or NPT outlets
  • Replaceable seals
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Agriculture, Commercial, Industrial
BAA Compliant:
No
Collection:
Series 500
Depth:
1-3/20 in
End Connection 1:
FNPT
End Connection 2:
MNPT
End Connections:
FNPT x MNPT
Height:
2 in
Length:
3-1/2 in
Material:
Bronze
Pressure - High:
165
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Bronze
Valve Size:
1/2 in
Valve Type:
Float Valve
Weight:
12 oz