1/2 in. Brass and Rubber Male Threaded x Female Threaded 175# 180F Pressure Reducing Valve

You last purchased this on
 
Watts

Series 530C 1/2 in. Brass and Rubber Male Threaded x Female Threaded 175# 180F Pressure Reducing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series 530C 1/2 in. Brass and Rubber Male Threaded x Female Threaded 175# 180F Pressure Reducing Valve

  • Fast #
  • Part #W530FPD
  • Item #2477174
  • Manufacturer Part #0371270
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Minimal head loss
  • Quick closure to reduced water hammer
  • Cost efficient design
  • Resilient and metal seats
  • Fugitive emission design
  • Designed for long service life
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Industrial, Residential
BAA Compliant:
Yes
Collection:
Series 530C
Depth:
2-19/100 in
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
FM Approved:
No
Height:
3 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Material:
Brass, Rubber
Material Type:
Buna-N
Maximum Temperature:
180
NSF Certified:
No
Number of Handles:
No Handle
Origin:
Domestic
Pressure - Maximum:
300 psi
Pressure Class:
125#
Recommended Valve Application:
Air, Oil, Water
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Poppet
Valve Disc Material:
Buna-N
Valve Size:
1/2 in
Valve Type:
Pressure Relief Valve
Weight:
0.37 lb
Width:
1-5/8 in