3/4 in. Brass and Rubber Male Threaded x Female Threaded 300# 180F Pressure Reducing Valve

You last purchased this on
 
Watts

Series 530C 3/4 in. Brass and Rubber Male Threaded x Female Threaded 300# 180F Pressure Reducing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series 530C 3/4 in. Brass and Rubber Male Threaded x Female Threaded 300# 180F Pressure Reducing Valve

  • Fast #
  • Part #W530C100300F
  • Item #1210612
  • Manufacturer Part #0372273
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Minimal head loss
  • Quick closure to reduced water hammer
  • Cost efficient design
  • Resilient and metal seats
  • Fugitive emission design
  • Designed for long service life
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Heating, Industrial, Residential
BAA Compliant:
Yes
Collection:
Series 530C
Depth:
2-19/100 in
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
FM Approved:
No
Height:
3 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Material:
Brass, Rubber
Material Type:
Buna-N
Maximum Temperature:
180
NSF Certified:
No
Number of Handles:
No Handle
Pressure - Maximum:
300 psi
Pressure Class:
300#
Recommended Valve Application:
Air, Oil, Water
UL Listed:
No
Valve Body Material:
Brass
Valve Disc Material:
Buna-N
Valve Size:
3/4 in
Valve Type:
Pressure Relief Valve
Weight:
0.37 lb
Width:
1-5/8 in