Series 530C
Frequently Purchased Together
Product Details
Product Details
- Cost efficient design
- Minimal head loss
- Quick closure to reduced water hammer
- Designed for long service life
- Fugitive emission design
- Resilient and metal seats
Specifications
- Application:
- Commercial, Industrial, Institutional, Residential
- Collection:
- Series 530C
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- FM Approved:
- No
- Height:
- 3 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Brass, Rubber
- Material Type:
- Buna-N
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 175#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Air, Oil, Water
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Disc Material:
- Buna-N
- Valve Size:
- 1/2 in
- Valve Type:
- Pressure Relief Valve
- Weight:
- 0.37 lb
- Width:
- 1-5/8 in