This product requires certification to purchase.

1/2 in. Bronze MNPT x FNPT 175# Relief Valve

Watts

Series 53L 1/2 in. Bronze MNPT x FNPT 175# Relief Valve

  • Fast #
  • Part #W53L175D
  • Item #2048032
  • Manufacturer Part #0190575
4.6 out of 5 Customer Rating
Brand image
Watts

Series 53L 1/2 in. Bronze MNPT x FNPT 175# Relief Valve

  • Fast #
  • Part #W53L175D
  • Item #2048032
  • Manufacturer Part #0190575
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Bronze body construction
  • Pressure relief is set at 175 PSI (12.1 BAR)
  • Stainless steel spring
  • Test lever included
  • Requires Certification

Specifications

Application:
Water Heaters
BAA Compliant:
Yes
Collection:
Series 53L
End Connection 1:
Male Threaded
End Connection 2:
Female Threaded
End Connections:
Male Threaded x Female Threaded
Height:
4-1/2
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Material:
Bronze
Maximum Temperature:
210
Pressure Class:
175#
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UL Listed:
Yes
UPC:
098268010299
Valve Size:
1/2 in
Valve Type:
Relief Valve
Weight:
0.52
Width:
1-1/2