2-1/2 in. 304L Stainless Steel Flanged 175 psi Backflow Preventer
Series 757 2-1/2 in. 304L Stainless Steel Flanged 175 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Tri-link check valves are removable and serviceable without the use of any special tools
- Ball valve type test cocks
- Stainless steel housing and sleeve
- Bronze body nickel plated test cocks
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61 Annex G
- ASSE Standards:
- ASSE 1015
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.5
- Collection:
- Series 757
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 33-2/25 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Height:
- 32 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 30-3/4 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Straight
- Valve Seat Material:
- Engineered Plastic
- Valve Size:
- 2-1/2 in
- Valve Type:
- Backflow Preventer
- Weight:
- 200 lb
- Width:
- 22 in