6 in. 304 Stainless Steel Flanged Backflow Preventer
Series 757DCDA 6 in. 304 Stainless Steel Flanged Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 70% lighter than traditional designs
- Patented tri-link spring check provides lowest pressure loss
- Extremely compact design
- May be used for horizontal, vertical or N pattern installations
- Unmatched ease of serviceability
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372
- ASSE Standards:
- ASSE 1048
- AWWA:
- AWWA C-510
- Application:
- Non-Health Hazard
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.5
- Collection:
- Series 757DCDA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 51-19/50 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Height:
- 35-5/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 43-1/2 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Water
- Temperature Range:
- 33 to 140 Deg F (0.5 to 60 Deg C)
- UL Listed:
- Yes
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- N Pattern
- Valve Disc Material:
- Rubber
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Engineered Plastic
- Valve Size:
- 6 in
- Valve Type:
- Double Check Detector Assembly
- Weight:
- 350 lb
- Width:
- 48-1/2 in