Wye 2 in. Cast Iron NPT Mesh Size 20 Valve Strainer
Series 77SI Wye 2 in. Cast Iron NPT Mesh Size 20 Valve Strainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cast iron body
- Threaded end connections
- Wye pattern
- Tapped retainer cap
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Collection:
- Series 77SI
- Depth:
- 7-7/10 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Height:
- 6-3/10 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 7 in
- Material:
- Cast Iron, Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 406
- Mesh Size:
- 20
- Minimum Temperature:
- 32
- Origin:
- Global
- Pressure - High:
- 250, 400
- Pressure Class:
- 250#, 400#
- Recommended Valve Application:
- Gas, Liquid, Oil, Steam, Water
- Strainer Type:
- Wye
- UL Listed:
- No
- Weight:
- 12 lb
- Width:
- 3-4/5 in