FNPT Bronze 1 in. 150 psi BFP Vacuum Breaker
This product has been replaced by
Manufacturer Part #T388015
Series 800M4FR FNPT Bronze 1 in. 150 psi BFP Vacuum Breaker
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy maintenance of internal parts
- Acetal bonnet acts as “freeze plug" to prevent body damage
- Replaceable plastic seat
- No special tools required for servicing
- Compact space saving design
- Test cocks positioned for easy testing and winterization
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 1020
- ASSE Standards:
- ASSE 1020
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Series 800M4FR
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Cast Bronze
- Depth:
- 9-1/2 in
- End Connection 1:
- FPT
- End Connection 2:
- NPT
- End Connections:
- FPT x NPT
- Height:
- 7-1/2 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 7-1/2 in
- Material:
- Bronze
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Angle
- Valve Disc Material:
- Silicone, Rubber
- Valve Operator:
- T-Handle
- Valve Seat Material:
- Engineered Plastic
- Valve Size:
- 1 in
- Valve Type:
- BFP Vacuum Breaker
- WaterSense Labeled:
- No
- Weight:
- 6 lb
- Width:
- 8-1/2 in