Press x Female Threaded 212F 1/2 in. Combination Fill Valve
Series 911 Press x Female Threaded 212F 1/2 in. Combination Fill Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Viega ProPress (R) connection adapters
- Strainer screen
- Bronze body for durability
- Horizontal or vertical installation
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Heating
- BAA Compliant:
- Yes
- Collection:
- Series 911
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Iron
- Depth:
- 6-3/4 in
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 10-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Vertical Mount, Horizontal Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 8-1/2 in
- Material:
- Brass
- Maximum Temperature:
- 212
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Type:
- W911TM3PRESSD
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Inline
- Valve Disc Material:
- Rubber
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1/2 in
- Valve Type:
- Backflow Preventer
- Weight:
- 3.1 lb
- Width:
- 4-13/100 in