Series 957 3 in. 304 Stainless Steel Grooved 175 psi Backflow Preventer

Part #W957QTM  |  Item #1845371  |  Manufacturer Part #0111761

$4,798.50 EACH

Valve Size:

3 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Replaceable check disc rubber
  • Extremely compact design
  • 70% lighter than traditional designs
  • Groove fittings allow integral pipeline adjustment
  • Patented torsion spring checks provide lowest pressure loss
  • Unmatched ease of serviceability
  • Bottom mounted cast stainless steel relief valve
  • Lead-Free

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASSE Standards: ASSE 1013

AWWA Specifications: AWWA C-511

Application: Health Hazard

BAA Compliant: Yes

CSA Certified: CSA B64.4

Collection: Series 957

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 26 in

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Height: 11-3/4 in

IAPMO Listed: No

Installation Type: Horizontal

Lead Law Compliant: Yes

Length: 28 in

Material: Stainless Steel

Material Type: 304

Maximum Pressure: 175 psi

Maximum Temperature: 140

Minimum Temperature: 33

NSF Certified: Yes

NSF Specifications: NSF 61G

Recommended Valve Application: Water

UL Listed: No

Valve Body Material: Stainless Steel

Valve Body Style: Straight

Valve Disc Material: Rubber

Valve Seat Material: Engineered Plastic

Valve Size: 3 in

Valve Type: Reduced Pressure Zone Assembly

Weight: 56

Width: 33 in