6 in. Stainless Steel Flanged Backflow Preventer
This product has been replaced by
Manufacturer Part #F111605
Series 957 6 in. Stainless Steel Flanged Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Non-rising stem gate valves
- Ball valve type test cocks
- Stainless steel housing and sleeve
- Groove couplings for ease of installation and pipe alignment
- Compact design allows small enclosures to be used
- Patented torsion spring check modules for ease of serviceability
- Bottom mounted cast stainless steel relief valve
- No special tools are required for servicing
- 70% lighter than traditional designs
- The maximum working pressure is 175 psi (12.06 bar)
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61-G
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511 1997
- Application:
- Residential
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.4
- Collection:
- Series 957
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 45-19/50 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 45 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 43-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - High:
- 175
- Recommended Valve Application:
- Health Hazard, Residential, Water
- Schedule Class:
- 40
- Temperature Range:
- 33 to 140 Deg F (0.5 to 60 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Inline
- Valve Disc Material:
- Rubber
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Engineered Plastic
- Valve Size:
- 6 in
- Valve Stem:
- Non-rising
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 276 lb
- Width:
- 26 in