8 in. Stainless Steel Flanged 175 psi Backflow Preventer

This product has been replaced by

Watts Stainless Steel Flanged 175 psi Backflow Preventer
Watts 8 in. Stainless Steel Flanged 175 psi Backflow Preventer
Manufacturer Part #F111588
You last purchased this on
 
Watts

Series 957 8 in. Stainless Steel Flanged 175 psi Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Watts Stainless Steel Flanged 175 psi Backflow Preventer
Watts 8 in. Stainless Steel Flanged 175 psi Backflow Preventer
Manufacturer Part #F111588
Watts

Series 957 8 in. Stainless Steel Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #W957OSYX
  • Item #2148512
  • Manufacturer Part #0111588
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Extremely compact design
  • 70% lighter than traditional designs
  • Replaceable check disc rubber
  • Lead-Free
  • Unmatched ease of serviceability
  • Bottom mounted cast stainless steel relief valve
  • Patented torsion spring checks provide lowest pressure loss
  • Groove fittings allow integral pipeline adjustment
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511
Application:
Health Hazard
BAA Compliant:
Yes
CSA Certified:
CSA B64.4
Collection:
Series 957
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
51-22/25 in
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Height:
46-7/16 in
Installation Type:
Horizontal
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
49-3/4 in
Material:
Stainless Steel
Maximum Temperature:
140
Minimum Temperature:
33
NSF:
NSF 61G
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Material:
Stainless Steel
Valve Body Style:
Inline
Valve Disc Material:
Silicone
Valve Operator:
Cross Handwheel
Valve Seat Material:
Engineered Plastic
Valve Size:
8 in
Valve Type:
Reduced Pressure Zone Assembly
Weight:
483 lb
Width:
30 in