8 in. Stainless Steel Grooved 175 psi Backflow Preventer
This product has been replaced by
Manufacturer Part #F111606
Series 957 8 in. Stainless Steel Grooved 175 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extremely compact design
- 70% lighter than traditional designs
- Replaceable check disc rubber
- Lead-Free
- Unmatched ease of serviceability
- Bottom mounted cast stainless steel relief valve
- Patented torsion spring checks provide lowest pressure loss
- Groove fittings allow integral pipeline adjustment
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- Application:
- Health Hazard
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.4
- Collection:
- Series 957
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 51-22/25 in
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Height:
- 29-5/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 49-3/4 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF:
- NSF 61G
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 175 psi
- Product Type:
- Reduced Pressure Zone Assembly
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Inline
- Valve Disc Material:
- Rubber
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Engineered Plastic
- Valve Size:
- 8 in
- Valve Stem:
- Non-rising
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 441 lb
- Width:
- 30 in