Watts
Series A2C Valve for A2C-M1 and A2C-WB-M1 Washing Machine
Part #WA2CLSD | Item #2986722 | Manufacturer Part #0004647
Brand Model Compatibility:
A2C-M1 and A2C-WB-M1 Washing MachinePackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Easy installation
- Silent reliable operation
- Replaceable internal strainer screen
- Leak sensor on Intelliflow models
Specifications
ADA Compliant: No
BAA Compliant: No
Brand Model Compatibility: A2C-M1 and A2C-WB-M1 Washing Machine
Collection: Series A2C
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Size 3: 1/2 in
Fitting Size 4: 1/2 in
Fitting Sizes: 1/2 in
Height: 5-3/4 in
Lead Law Compliance Level: Not Approved for Potable Water Applications
Product Type: Valve
UL Listed: No
Weight: 0.26
Width: 2-1/4 in