1 in. Cast Iron Air Separator
Series AS 1 in. Cast Iron Air Separator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy cast iron construction
- Provides complete, continuous purging and venting of air
- Tappings on each side
- Press fitting ends
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Collection:
- Series AS
- Depth:
- 6-3/4 in
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 8-1/4 in
- Length:
- 6-1/4 in
- Material:
- Cast Iron
- Maximum Temperature:
- 275
- Plug Included:
- No
- Pressure - High:
- 80
- Pressure Class:
- 80#
- Product Type:
- Air Separator
- Valve Body Style:
- Inline
- Weight:
- 4.98 lb
- Width:
- 4 in