Series AS 2 x 2 in. Cast Iron FTP Air Scoop

Part #WASM1K  |  Item #1280823  |  Manufacturer Part #0858538

$123.20 EACH
(Pricing is for 2 in)

Fitting Sizes:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tappings on each side
  • Heavy cast iron construction
  • Provides complete, continuous purging and venting of air
  • Efficient separation of air
  • Maximum pressure 125 psi
  • Maximum temperature 275°F

Specifications

ADA Compliant: No

BAA Compliant: No

Collection: Series AS

Depth: 7 in

End Connection 1: Female Threaded

End Connection 2: Female Threaded

End Connections: Female Threaded

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Height: 3-1/4 in

High Pressure: 80

Length: 8 in

Material: Cast Iron

Maximum Temperature: 275

Plug Diameter: No

Pressure Class: 125#

Product Type: Air Separator

Valve Body Style: Inline

Weight: 8.43