Series B6000 1-1/2 in. Cast Bronze Standard Port NPT 600# Ball Valve

Part #WB6000M2J  |  Item #33146  |  Manufacturer Part #0407454

Valve Size:

1-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Blowout proof pressure retaining stem
  • Durafill seats

Not Approved for Potable Water Applications

Specifications

Collection: Series B6000

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Cast Bronze

Maximum Pressure: 600 psi

Pressure Class: 600#

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Standard Port

Valve Seat Material: Durafill ®

Valve Size: 1-1/2 in

Valve Type: Ball Valve