35 gal. Pressurized Expansion Tank
35 gal. Pressurized Expansion Tank
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Field adjustable pre-charge
- In line and free standing models
- Rugged flexible butyl diaphragm
- Can be used with most standard hot water heaters and storage tanks
Specifications
- Capacity:
- 35 gal
- Connection Type:
- MPT
- Diameter:
- 16 in
- End Connection Location:
- Top
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 45 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Carbon Steel
- Maximum Temperature:
- 240
- Pressure - Maximum:
- 150 psi
- Product Type:
- Expansion Tank
- UL Listed:
- No
- Weight:
- 108 lb