This product requires certification to purchase.

3/4 in. Brass Full Port Threaded 600# Ball Valve

Watts

Series FBV-3C 3/4 in. Brass Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #WFBV3CF
  • Item #3033558
  • Manufacturer Part #0547103
3.4 out of 5 Customer Rating
Brand image
Watts

Series FBV-3C 3/4 in. Brass Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #WFBV3CF
  • Item #3033558
  • Manufacturer Part #0547103
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • NSF approved
  • Full port
  • Bottom loaded blowout proof stem
  • Made of durable brass
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Female Threaded
End Connection 2
Female Threaded
End Connections
Female Threaded x Female Threaded
Height
5-7/50 in
Pressure Class
600#
Pressure - Maximum
600 psi
Valve Size
3/4 in
Weight
0.76 lb
Width
3-1/25 in
Characteristics & Features
Collection
Series FBV-3C
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Virgin PTFE
Valve Stem
Bottom-Loaded/Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
400
Minimum Temperature
-40
Warranty & Product Information
BAA Compliant
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS-SP-110
NSF Certified
Yes
UL Listed
Yes
UPC
098268335996