1/4 in. 150 # Automatic Vent Valve
Series FV-4 1/4 in. 150 # Automatic Vent Valve
Frequently Purchased Together
Product Details
- Float is high temperature resistant polyethylene
- Suitable for use with glycol systems
- Impurities do not usually affect function as maximum float line of water is always lower than the valve seal
- Can be disassembled for inspection and cleaning
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Collection:
- Series FV-4
- Depth:
- 2 in
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 3-1/8 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 1-5/8 in
- Material:
- Brass
- Maximum Temperature:
- 240
- Plug Included:
- No
- Pressure - High:
- 150
- Pressure - Low:
- 1.45
- Pressure - Maximum:
- 150 psi
- Product Type:
- Air Vent
- Valve Body Material:
- Brass
- Valve Body Style:
- Vertical
- Valve Size:
- 1/4 in
- Weight:
- 0.4 lb
- Width:
- 2 in