3/4 in. 150 # Automatic Vent Valve

You last purchased this on
 
Watts

Series FV-4 3/4 in. 150 # Automatic Vent Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series FV-4 3/4 in. 150 # Automatic Vent Valve

  • Fast #
  • Part #WFV4M1F
  • Item #2989894
  • Manufacturer Part #0590723
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Float is high temperature resistant polyethylene
  • Suitable for use with glycol systems
  • Impurities do not usually affect function as maximum float line of water is always lower than the valve seal
  • Can be disassembled for inspection and cleaning
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
Collection:
Series FV-4
Depth:
1-3/4 in
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Height:
3-3/8 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
1-1/4 in
Material:
Brass
Maximum Temperature:
240
Plug Included:
No
Pressure - High:
150
Pressure - Low:
1.45
Product Type:
Air Vent
Valve Body Material:
Brass
Valve Body Style:
Vertical
Valve Size:
3/4 in
Weight:
0.48 lb
Width:
3-1/2 in