3/4 in. 320F 15 psi Steam Trap
Series G 3/4 in. 320F 15 psi Steam Trap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Straight-through design
- Female x female
- Iron body
- Copper sweat tailpiece
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Collection:
- Series G
- Depth:
- 9-1/2 in
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Height:
- 6 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-1/2 in
- Material:
- Cast Iron
- Maximum Temperature:
- 320
- Plug Included:
- No
- Pressure - High:
- 15
- Pressure - Maximum:
- 50 psi
- Product Type:
- Steam Trap
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Straight
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in
- Weight:
- 6.91 lb
- Width:
- 4-63/100 in