1-1/2 x 1-1/2 in. NPT Isolation Pump Flange for Circulator Pump
Series IPF 1-1/2 x 1-1/2 in. NPT Isolation Pump Flange for Circulator Pump
Frequently Purchased Together
Product Details
- Buna-N stem O-Ring seal
- Solder end connection
- Brass body and flange
- Virgin PTFE seats
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Collection:
- Series IPF
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Depth:
- 3-3/4 in
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Handle Type:
- Lever
- Height:
- 7-1/4 in
- Length:
- 3-1/4 in
- MSS:
- MSS-SP-110
- Material:
- Brass
- Maximum Temperature:
- 406
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Pressure - Maximum:
- 600 psi
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Virgin PTFE
- Valve Stem:
- Bottom-loaded/Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.89 lb
- Width:
- 4-1/2 in