3/4 in. Solder Brass Isolation Pump Flange with Buna-N O-Ring and PTFE Seat
Series IPF 3/4 in. Solder Brass Isolation Pump Flange with Buna-N O-Ring and PTFE Seat
Frequently Purchased Together
Product Details
- Buna-N stem and O-ring seal
- Solder end connection
- Brass body and flange
- Virgin PTFE seats
Specifications
- Application:
- Commercial, Residential
- Collection:
- Series IPF
- End Connection 1:
- Flanged, Solder
- End Connection 2:
- Flanged, Solder
- End Connections:
- Flanged;Solder
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-5/8 in
- MSS:
- MSS SP-110
- Material:
- Brass, Rubber
- Material Type:
- Buna-N, PTFE
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 600
- Temperature Range:
- Up to 406 Deg F (Up to 208 Deg C)
- UL Listed:
- No
- Weight:
- 1.3 lb