1-1/2 in. Female Threaded 175 psi Bronze Double Check Valve Assembly
This product has been replaced by
Manufacturer Part #T122619
Series LF007 1-1/2 in. Female Threaded 175 psi Bronze Double Check Valve Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Top entry
- Modular construction
- Ease of maintenance - only one cover
- Lead-Free
- Low pressure drop
- No special tools required for servicing
- Top mounted Lead-Free ball valve test cock
- Compact design
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61 Annex G
- ASSE Standards:
- ASSE 1015
- AWWA:
- AWWA C-510
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.5
- Coating:
- Epoxy
- Collection:
- Series LF007
- Depth:
- 17-22/25 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Height:
- 7-1/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 21-3/4 in
- Material:
- Bronze
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF:
- NSF 61G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Water
- Temperature Range:
- 33 to 180 Deg F (0.5 to 82 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Cast Copper Silicon Alloy
- Valve Body Style:
- Inline
- Valve Disc Material:
- Rubber
- Valve Operator:
- Quarter Turn Handle
- Valve Seat Material:
- Rubber
- Valve Size:
- 1-1/2 in
- Valve Type:
- Double Check Valve Assembly
- Weight:
- 19.6 lb
- Width:
- 9-1/2 in