Series LF007 1 in. Cast Copper Silicon Alloy FNPT 175 psi Backflow Preventer

Part #WLF007M1QTSG  |  Item #4321431  |  Manufacturer Part #0122609

$768.75 EACH

Valve Size:

1 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Ease of maintenance - only one cover
  • Top entry
  • Modular construction
  • Compact design
  • Top mounted Lead-Free ball valve test cock
  • Low pressure drop
  • No special tools required for servicing
  • Lead-Free

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASSE Standards: ASSE 1015

AWWA Specifications: AWWA C-510

BAA Compliant: Yes

CSA Certified: CSA B64.5

Collection: Series LF007

Color Finish: Cast Bronze

Color Finish Category: Bronze Tones

Depth: 14-22/25 in

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Height: 4-63/100 in

IAPMO Listed: Yes

Installation Type: Horizontal, Vertical

Lead Law Compliant: Yes

Length: 17-15/16 in

Material: Bronze

Maximum Pressure: 175 psi

Maximum Temperature: 180

Minimum Temperature: 33

NSF Certified: Yes

NSF Specifications: NSF 61G

Recommended Valve Application: Water

UL Listed: No

Valve Body Material: Cast Copper Silicon Alloy

Valve Body Style: Inline

Valve Disc Material: Rubber

Valve Operator: T-Handle

Valve Seat Material: Plastic

Valve Size: 1 in

Valve Type: Double Check Valve Assembly

Weight: 14

Width: 7 in