Series LF009 1-1/4 in. Cast Bronze FNPT Backflow Preventer

Part #WLF009M2QTSH  |  Item #4321388  |  Manufacturer Part #0122688

$1,458.00 EACH

Valve Size:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Single access cover and modular check construction for ease of maintenance
  • Top entry - all internals immediately accessible
  • Captured springs for safe maintenance
  • Internal relief valve for reduced installation clearances
  • Replaceable seats for economical repair
  • Large body passages provides low pressure drop
  • Compact, space saving design
  • No special tools required for servicing
  • Lead-Free

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61 Annex G

ASSE Standards: ASSE 1013

AWWA Specifications: AWWA C-511

Application: Potable Water

CSA Certified: CSA B64.4

Collection: Series LF009

Color Finish: Cast Bronze

Color Finish Category: Bronze Tones

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

High Pressure: 175

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Cast Bronze

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Number of Handles: Two Handle

Temperature Range: 33 to 180 Deg F (0.5 to 82 Deg C)

UL Listed: Yes

Valve Body Style: Inline

Valve Disc Material: Rubber, Silicone

Valve Operator: Quarter Turn Handle

Valve Port Opening: Full Port

Valve Seat Material: Polymer

Valve Size: 1-1/4 in

Valve Type: Reduced Pressure Zone Assembly

Weight: 15