1/4 in. Cast Copper Silicon Alloy FNPT Backflow Preventer
Series LF009 1/4 in. Cast Copper Silicon Alloy FNPT Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Furnished with a strainer
- Quarter turn full port resilient seated ball valve shutoffs
- Lead free bronze body construction for durability
- Replaceable seats for economical repair
- Captured springs for safe maintenance
- Internal relief valve for reduced installation clearances
- Top entry to all internals for immediate accessibility
- Single access cover and modular check construction for the ease of maintenance
- Large body passages provides low pressure drop
- ArmorTek™ coating technology to resist internal corrosion
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61-G
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.4
- Collection:
- Series LF009
- Color Finish Name:
- Bronze
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10 in
- Material:
- Cast Copper Silicon Alloy
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - High:
- 175
- Recommended Valve Application:
- Health Hazard, Potable Water
- Temperature Range:
- 33 to 180 Deg F (0.5 to 82 Deg C)
- Type:
- WX65BUSHPF
- UL Listed:
- Yes
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Inline
- Valve Disc Material:
- Rubber
- Valve Operator:
- Tee Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1/4 in
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 5 lb