2-1/2 in. Cast Iron FNPT Backflow Preventer
This product has been replaced by
Manufacturer Part #F122647
Series LF009 2-1/2 in. Cast Iron FNPT Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL and FM outside stem and yoke resilient seated domestic gate valves
- Single access cover and modular check construction for the ease of maintenance
- Epoxy coated cast iron body furnished with an FDA epoxy coated strainer
- Replaceable seats for economical repair
- Captured springs for safe maintenance
- Internal relief valve for reduced installation clearances
- Top entry to all internals for immediate accessibility
- Compact, space saving design
- Large body passages provides low pressure drop
- ArmorTek™ coating technology to resist internal corrosion
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61-G
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.4
- Coating:
- Epoxy
- Collection:
- Series LF009
- Depth:
- 37 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- Yes
- Height:
- 15 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Iron
- Maximum Temperature:
- 110
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Pressure - High:
- 175
- Recommended Valve Application:
- Health Hazard, Potable Water
- Temperature Range:
- 33 to 180 Deg F (0.5 to 82 Deg C)
- UL Listed:
- Yes
- Valve Body Style:
- Inline
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Outside
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 166 lb
- Width:
- 24 in