2-1/2 in. Epoxy Coated Cast Copper Silicon Alloy NPT 175 psi Backflow Preventer
This product has been replaced by
Manufacturer Part #F122643
Series LF009 2-1/2 in. Epoxy Coated Cast Copper Silicon Alloy NPT 175 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The valve body shall utilize a coating system with built in electrochemical corrosion inhibitor and microbial inhibitor
- UL and FM outside stem and yoke resilient seated domestic gate valves
- Utilizes advanced ArmorTek coating technology to resist corrosion of internals
- Lead-Free
- Large body passages provides low pressure drop
- No special tools required for servicing
- Compact, space saving design
- Single access cover and modular check construction for the ease of maintenance
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- Application:
- Health Hazard
- BAA Compliant:
- No
- CSA Certified:
- CSA B64.4
- Coating:
- Polymer
- Collection:
- Series LF009
- Depth:
- 37-1/4 in
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Height:
- 15 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 33-1/4 in
- Material:
- Cast Iron
- Maximum Temperature:
- 110
- Minimum Temperature:
- 33
- NSF:
- NSF 61G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Inline
- Valve Disc Material:
- Rubber
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 2-1/2 in
- Valve Type:
- Backflow Preventer
- Weight:
- 224 lb
- Width:
- 23-1/2 in