2-1/2 in. Epoxy Coated Cast Iron NPT 175 psi Backflow Preventer
This product has been replaced by
Manufacturer Part #F792158
Series LF009 2-1/2 in. Epoxy Coated Cast Iron NPT 175 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non-rising stem resilient seated domestic gate valves
- Single access cover and modular check construction for easy maintenance
- Lead free construction
- Replaceable seats for an economical repair
- Internal relief valve for reduced installation clearances
- No special tools required for servicing
- Test cocks are screwdriver slotted
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511 1992
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.4
- Coating:
- Epoxy
- Collection:
- Series LF009
- Depth:
- 37-1/4 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Height:
- 15 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 33-1/4 in
- Material:
- Cast Iron
- Maximum Temperature:
- 110
- NSF Certified:
- No
- Pressure - Maximum:
- 175 psi
- UL Listed:
- Yes
- Valve Body Style:
- Inline
- Valve Disc Material:
- Silicone
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Non-rising
- Valve Type:
- Backflow Preventer
- Weight:
- 203 lb
- Width:
- 23-1/2 in