3 in. Epoxy Coated Cast Copper Silicon Alloy NPT 175 psi Backflow Preventer
This product has been replaced by
Manufacturer Part #F122651
Series LF009 3 in. Epoxy Coated Cast Copper Silicon Alloy NPT 175 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Top entry - all internals immediately accessible
- Captured springs for safe maintenance
- Single access cover and modular check construction for ease of maintenance
- No special tools required for servicing
- Large body passages provides low pressure drop
- Compact, space saving design
- Replaceable seats for economical repair
- Internal relief valve for reduced installation clearances
- Lead-Free
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- Application:
- Health Hazard
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.4
- Coating:
- Epoxy
- Collection:
- Series LF009
- Depth:
- 37 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Height:
- 17-1/4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 34-1/4 in
- Material:
- Cast Iron
- Maximum Temperature:
- 110
- Minimum Temperature:
- 37
- NSF:
- NSF 61G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Inline
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Plastic
- Valve Size:
- 3 in
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 198 lb
- Width:
- 24 in