Series LF009 2-1/2 in. Epoxy Coated Cast Copper Silicon Alloy NPT 175 psi Backflow Preventer

Part #WLF009NRS  |  Manufacturer Part #0122612

Starting at
$3,276.70 EACH

Valve Size:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single access cover and modular check construction for ease of maintenance
  • Top entry - all internals immediately accessible
  • Captured springs for safe maintenance
  • Internal relief valve for reduced installation clearances
  • Replaceable seats for economical repair
  • Large body passages provides low pressure drop
  • Compact, space saving design
  • No special tools required for servicing
  • Lead-Free

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASSE Standards: ASSE 1013

AWWA Specifications: AWWA C-511

Application: Health Hazard

BAA Compliant: Yes

CSA Certified: CSA B64.4

Coating: Epoxy

Collection: Series LF009

Depth: 37 in

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Height: 15-7/8 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 33-1/4 in

Material: Cast Iron

Maximum Pressure: 175 psi

Maximum Temperature: 110

Minimum Temperature: 34

NSF Certified: Yes

NSF Specifications: NSF 61G

Recommended Valve Application: Water

UL Listed: Yes

Valve Body Material: Cast Iron

Valve Body Style: Inline

Valve Operator: Lever Handle

Valve Seat Material: Plastic

Valve Size: 2-1/2 in

Valve Stem: Non-rising

Valve Type: Reduced Pressure Zone Assembly

Weight: 161

Width: 24 in