Watts
Series LF009 2-1/2 in. Epoxy Coated Cast Copper Silicon Alloy NPT 175 psi Backflow Preventer
Part #WLF009OSY | Manufacturer Part #0122643
Valve Size:
Please select
Product Details
- Single access cover and modular check construction for ease of maintenance
- Top entry - all internals immediately accessible
- Captured springs for safe maintenance
- Internal relief valve for reduced installation clearances
- Replaceable seats for economical repair
- Large body passages provides low pressure drop
- Compact, space saving design
- No special tools required for servicing
- Lead-Free
Specifications
ADA Compliant: No
ASSE Standards: ASSE 1013
AWWA Specifications: AWWA C-511
Application: Health Hazard
BAA Compliant: Yes
CSA Certified: CSA B64.4
Coating: Epoxy
Collection: Series LF009
Depth: 37-1/4 in
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
FM Approved: Yes
Fitting Size 1: 2-1/2 in
Fitting Size 2: 2-1/2 in
Fitting Sizes: 2-1/2 in
Height: 20-3/8 in
IAPMO Listed: Yes
Lead Law Compliant: Yes
Length: 33-1/4 in
Material: Cast Iron
Maximum Pressure: 175 psi
Maximum Temperature: 110
Minimum Temperature: 33
NSF Certified: Yes
NSF Specifications: NSF 61G
Recommended Valve Application: Water
UL Listed: Yes
Valve Body Material: Cast Iron
Valve Body Style: Inline
Valve Disc Material: Rubber
Valve Operator: Lever Handle
Valve Seat Material: Plastic
Valve Size: 2-1/2 in
Valve Type: Reduced Pressure Zone Assembly
Weight: 166
Width: 23-1/2 in
-
Starting at $662.85
-
Starting at $477.23
-
Starting at $556.54
-
Starting at $562.95
-
Starting at $358.43
-
Starting at $3,276.70
-
Starting at $3,535.00
-
Starting at $409.05