1 in. Thermostat Tempering Valve

You last purchased this on
 
Watts

Series LF1170 1 in. Thermostat Tempering Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series LF1170 1 in. Thermostat Tempering Valve

  • Fast #
  • Part #WLF1170M2USG
  • Item #3919862
  • Manufacturer Part #0559105
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Thermal actuation technology for precise temperature control
  • Integral filter washers and check valves
  • Lead free brass construction
  • CSA certified B125 and ASSE 1017, IAMPO and UPC listed
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
BAA Compliant:
Yes
CSA Certified:
Yes
Capacity:
23 GPM at 45PSI
Collection:
Series LF1170
Color Finish Category:
Bronze Tones
Color Finish Name:
Rough Bronze
Depth:
3-69/100 in
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
Flow Rate:
0.5 gpm - 23 gpm
Height:
7-1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper Silicon Alloy
Maximum Temperature:
200
Pressure - High:
45
Pressure - Maximum:
150 psi
Valve Size:
1 in
Weight:
3.35 lb
Width:
3-1/2 in