Series LF123LP 1/2 in. 30# 200 psi Cast Copper Silicon Alloy FNPT Pressure Reducing Valve

Part #WLF123LPD  |  Item #4525502  |  Manufacturer Part #0121224

$754.50 EACH
(Pricing is for 1/2 in)

Valve Size:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Water Pressure Reducing valves are designed to reduce incoming water pressure to a sensible level to protect plumbing system components and reduce water consumption
  • High performance
  • High flow capacity
  • Lead-Free

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

Collection: Series LF123LP

Depth: 6 in

End Connection 1: FPT

End Connection 2: FPT

End Connections: FPT

Height: 5 in

IAPMO Listed: No

Length: 3-1/16 in

Material: Copper Silicon Alloy

Maximum Pressure: 200 psi

Maximum Temperature: 180

Minimum Temperature: 33

NSF Certified: No

Pressure Class: 30#

Recommended Valve Application: Water

Valve Body Material: Cast Copper Silicon Alloy

Valve Disc Material: EPDM

Valve Seat Material: Stainless steel

Valve Size: 1/2 in

Valve Type: Pressure Reducing Valve

Weight: 23