3/4 in. Cast Copper Silicon Alloy FNPT 75# 250 Relief Valve
This product has been replaced by
Manufacturer Part #F121470
Series LF174A 3/4 in. Cast Copper Silicon Alloy FNPT 75# 250 Relief Valve
Product Details
Product Details
- Compatible with ANSI 125# & 150# flanges
- Full port
- Minimal pressure drop
- Light weight
- Spring assisted closing for quicker response
- FDA food grade epoxy
-
Lead Law Compliant
Specifications
- ASME:
- ASME Section IV
- Application:
- Hot Water Boilers
- Collection:
- Series LF174A
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 4-1/2 in
- ISO:
- ISO 9001-2008
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-3/4 in
- Material:
- Cast Copper Silicon Alloy, Metal, Non-Metallic
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 56 psi
- Pressure Class:
- 75#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- Valve Body Material:
- Cast Copper Silicon Alloy
- Valve Disc Material:
- Non Metallic
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Metal
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Relief Valve
- Weight:
- 1.2 lb
- Width:
- 2 in