1/2 in. Copper Silicon Alloy MNPT x FNPT 150# 210 Relief Valve

You last purchased this on
 
Watts

Series LF1XL 1/2 in. Copper Silicon Alloy MNPT x FNPT 150# 210 Relief Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series LF1XL 1/2 in. Copper Silicon Alloy MNPT x FNPT 150# 210 Relief Valve

  • Fast #
  • Part #WLF1XL8150210D
  • Item #4524989
  • Manufacturer Part #0121326
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Flow straight-through design efficiency
  • RPTFE Ball Cone® for chemical resistance
  • Tight shut-off with liquid media
  • Spring actuated
  • Apollo 61 series Ball Cone®check valves offer reliable protection against reverse flow and exceptional resistance to chemicals and corrosion using proven ASTM quality materials
  • Made in the USA
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z21.22
Application:
Hot Water Storage Tanks, Water Heaters
BAA Compliant:
Yes
Collection:
Series LF1XL
Depth:
3 in
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Height:
13 in
ISO:
ISO 9001-2008
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Copper Silicon Alloy
Maximum Temperature:
210
Pressure - Maximum:
113 psi
Pressure Class:
150#
Recommended Valve Application:
Water
Valve Body Material:
Copper Silicon Alloy
Valve Operator:
Lever Handle
Valve Size:
1/2 in
Valve Type:
Pressure Relief Valve
Weight:
0.7 lb
Width:
1 in