Series LF223 1 in. 300 psi Brass FNPT Pressure Reducing Valve

Part #WLF223SG  |  Item #4525666  |  Manufacturer Part #0298546

$1,206.00 EACH
(Pricing is for 1 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Enlarged diaphragm, spring cage and seat orifice for super capacity performance
  • Serviceable in line
  • Sealed spring cage on all models for accessible outdoor or pit installations
  • Sensitive spring and large diaphragm for accurate pressure control
  • Lead-Free

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.26

ASSE Standards: ASSE 1003

Application: Commercial, Industrial

BAA Compliant: Yes

CSA Certified: CSA B356

Collection: Series LF223

Depth: 13 in

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Height: 8-5/8 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 4-3/4 in

Material: Brass

Maximum Pressure: 300 psi

Maximum Temperature: 160

Minimum Temperature: 33

NSF Certified: Yes

NSF Specifications: NSF 61G

Recommended Valve Application: Water

Valve Body Material: Cast Copper Silicon Alloy

Valve Body Style: Standard

Valve Disc Material: EPDM

Valve Seat Material: Stainless Steel

Valve Size: 1 in

Valve Type: Pressure Reducing Valve

Weight: 7

Width: 5-22/25 in