Series LF223 1/2 in. Brass FNPT Pressure Reducing Valve

Part #WLF223D  |  Item #3919885  |  Manufacturer Part #0298500

$617.25 EACH
(Pricing is for 1/2 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Enlarged diaphragm, spring cage and seat orifice for super capacity performance
  • Serviceable in line
  • Sealed spring cage on all models for accessible outdoor or pit installations
  • Sensitive spring and large diaphragm for accurate pressure control
  • Lead-Free

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI A112.26

ASSE Standards: ASSE 1003

BAA Compliant: Yes

CSA Certified: CSA B356

Collection: Series LF223

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

Height: 8-1/4 in

High Pressure: 300

IAPMO Listed: Yes

ISO Specifications: ISO 9001:2008

Lead Law Compliant: Yes

Length: 4-1/4 in

Maximum Temperature: 160

NSF Certified: Yes

NSF Specifications: NSF 61G

Recommended Valve Application: Water

Temperature Range: 33 to 160 Deg F (0.5 to 71 Deg C)

UL Listed: No

Valve Body Material: Cast Copper Silicon Alloy

Valve Body Style: Standard

Valve Disc Material: EPDM

Valve Port Opening: Reduced Port

Valve Seat Material: Stainless Steel

Valve Size: 1/2 in

Valve Type: Pressure Reducing Valve

Weight: 4.5