Watts

Series LF223 1-1/4 in. 75# 300 psi Brass FNPT Pressure Reducing Valve

Part #WLF223SB  |  Manufacturer Part #0298564

Valve Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • NPT threaded female inlet with strainer by NPT threaded female outlet
  • Lead free brass body construction
  • Enlarged diaphragm, spring cage and seat orifice for high capacity performance
  • Serviceable in line

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.26

ASSE Standards: ASSE 1003

Application: Commercial, Industrial

BAA Compliant: Yes

CSA Certified: CSA B356

Collection: Series LF223

Depth: 13 in

End Connection 1: Female Threaded

End Connection 2: Female Threaded

End Connections: Female Threaded

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Height: 8-1/2 in

IAPMO Listed: Yes

ISO Specifications: ISO 9001-2008

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 300 psi

Maximum Temperature: 160

Minimum Temperature: 33

NSF Certified: No

Pressure Class: 75#

Valve Body Style: Standard

Valve Disc Material: Reinforced EPDM

Valve Port Opening: Reduced Port

Valve Seat Material: Stainless Steel

Valve Size: 1-1/4 in

Valve Type: Pressure Reducing Valve

Weight: 10.9

Width: 5-22/25 in