1-1/4 in. 75# Copper Silicon Alloy Union Female Threaded x FNPT Pressure Reducing Valve
Series LF25AUB-Z3 1-1/4 in. 75# Copper Silicon Alloy Union Female Threaded x FNPT Pressure Reducing Valve
Frequently Purchased Together
Product Details
- Bypass feature controls thermal expansion pressure
- High temperature resistant reinforced diaphragm for hot water
- Industry-trusted design with proven track record for longevity, reliability, and flow performance
- Lead-Free
- Serviceable in line
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI A112.26.2
- ASSE Standards:
- ASSE 1003
- Application:
- Commercial, Residential
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B356
- Coating:
- Corrosion Resistant
- Collection:
- Series LF25AUB-Z3
- Depth:
- 8-1/2 in
- End Connection 1:
- Union FNPT
- End Connection 2:
- FNPT
- End Connections:
- Union FNPT x FNPT
- FM Approved:
- No
- Height:
- 9 in
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001-2008
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10-3/4 in
- Maximum Temperature:
- 160
- Minimum Temperature:
- 33
- NSF:
- NSF 61G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 75#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Cast Copper Silicon Alloy
- Valve Body Style:
- Standard
- Valve Disc Material:
- EPDM
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1-1/4 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 10 lb
- Width:
- 3-5/8 in