1 in. 300 psi Cast Copper Silicon Alloy Press Pressure Reducing Valve
This product has been replaced by
Manufacturer Part #88006874
Series LF25AUB-Z3 1 in. 300 psi Cast Copper Silicon Alloy Press Pressure Reducing Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sealed spring cage with stainless steel cage screws
- Integral stainless steel strainer removable for cleaning
- Viega ProPress (R) connections
- Replaceable seat module
-
Lead Law Compliant, Not Certified
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61 Annex G, ANSI A112.26.2
- ASSE Standards:
- ASSE 1003
- Application:
- Commercial, Residential
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B356
- Coating:
- Corrosion Resistant
- Collection:
- Series LF25AUB-Z3
- Depth:
- 8-22/25 in
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Height:
- 8 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Cast Copper Silicon Alloy
- Maximum Temperature:
- 160
- Minimum Temperature:
- 33
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Recommended Valve Application:
- Water
- Valve Disc Material:
- EPDM
- Valve Seat Material:
- Replaceable Engineered Polymer
- Valve Size:
- 1 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 4.48 lb
- Width:
- 3-1/2 in