1 in. 300 psi Cast Copper Silicon Alloy Union FNPT x FNPT Pressure Reducing Valve

You last purchased this on
 
Watts

Series LF25AUB-Z3 1 in. 300 psi Cast Copper Silicon Alloy Union FNPT x FNPT Pressure Reducing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series LF25AUB-Z3 1 in. 300 psi Cast Copper Silicon Alloy Union FNPT x FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLF25AUBZ3G
  • Item #3910535
  • Manufacturer Part #0009309
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Bypass feature controls thermal expansion pressure
  • High temperature resistant reinforced diaphragm for hot water
  • Industry-trusted design with proven track record for longevity, reliability, and flow performance
  • Lead-Free
  • Serviceable in line
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.26.2
ASSE Standards:
ASSE 1003
Application:
Commercial, Residential
BAA Compliant:
Yes
CSA Certified:
CSA B356
Coating:
Corrosion Resistant
Collection:
Series LF25AUB-Z3
Depth:
6-3/4 in
End Connection 1:
Union FNPT
End Connection 2:
FNPT
End Connections:
Union FNPT x FNPT
FM Approved:
No
Faucet Connection Size:
1 in
Height:
8 in
IAPMO Listed -:
Yes
ISO:
ISO 9001-2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-3/8 in
Material:
Cast Copper Silicon Alloy, Stainless Steel, Rubber
Material Type:
EPDM
Maximum Temperature:
180
Minimum Temperature:
33
NSF:
NSF 61G
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Pressure Class:
300#
Product Type:
Valve
Recommended Valve Application:
Residential, Commercial
UL Listed:
No
Valve Body Material:
Cast Copper Silicon Alloy
Valve Body Style:
Standard
Valve Disc Material:
EPDM
Valve Port Opening:
Standard Port
Valve Seat Material:
Stainless Steel
Valve Size:
1 in
Valve Type:
Pressure Reducing Valve
Weight:
6.5 lb
Width:
3-5/8 in