Series LF25AUB-Z3 1-1/4 in. 300 psi Copper Silicon Alloy FNPT Union Pressure Reducing Valve

Part #WLF25AUBDUZ3  |  Manufacturer Part #0009353

Starting at
$282.38 EACH

Valve Size:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Industry-trusted design with proven track record for longevity, reliability, and flow performance
  • Bypass feature controls thermal expansion pressure
  • High temperature resistant reinforced diaphragm for hot water
  • Serviceable in line
  • Lead-Free

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.26.2

ASSE Standards: ASSE 1003

Application: [Commercial, Residential]

BAA Compliant: Yes

CSA Certified: CSA B356

Coating: Corrosion Resistant

Collection: Series LF25AUB-Z3

Depth: 13 in

End Connection 1: Union FNPT

End Connection 2: Union FNPT

End Connections: Union FNPT

Height: 9 in

IAPMO Listed: Yes

ISO Specifications: ISO 9001-2008

Lead Law Compliant: Yes

Length: 10-3/4 in

Material: Copper Silicon Alloy

Maximum Pressure: 300 psi

Maximum Temperature: 160

Minimum Temperature: 33

NSF Certified: Yes

NSF Specifications: NSF 61G

Recommended Valve Application: Water

Valve Body Material: Cast Copper Silicon Alloy

Valve Body Style: Standard

Valve Disc Material: EPDM

Valve Port Opening: Reduced Port

Valve Seat Material: Stainless Steel

Valve Size: 1-1/4 in

Valve Type: Pressure Reducing Valve

Weight: 10

Width: 3-5/8 in